Skip Content
WG
THE PERFECT BUNGEE

Bungee Cord, Hook and Loop, 30 In.L, Red

  • Item # 6YXW4
  • Mfr. Model # PC30LER
  • Catalog Page # N/A
  • Catalog Group # D7736
  • UNSPSC # 31151905
Bungee Cord,Hook and Loop,30 In.L,Red close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Bungee Cord
  • End Type Hook and Loop
  • Length 30"
  • Diameter 5/8"
  • Width 1-1/2"
  • Body Material Polyurethane
  • Hardware Material Steel
  • Color Red
  • For Use With Automotive Purposes, Dollies, Cargo Racks, Hand Trucks, and Hydraulic Hoses
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms