Skip Content

DG
THE PERFECT BUNGEE

Bungee Cord,Hook,12 In.L,Yellow

  • Item # 6A975
  • My Part #
  • Mfr. Model # PC12Y
  • Catalog Page # N/A
  • Catalog Group # D7725
  • UNSPSC # 31151903
Bungee Cord,Hook,12 In.L,Yellow close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Bungee Cord
  • End Type Hook
  • Length 12"
  • Diameter 1/4"
  • Body Material Polyurethane
  • Hardware Material Nylon
  • Color Yellow
  • For Use With Automotive Purposes, Dollies, Cargo Racks, Hand Trucks, and Hydraulic Hoses
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.