Skip Content

ST
THE ORIGINAL MUCK BOOT CO.

16"H Unisex Insulated Boots, Steel Toe Type, Neoprene Upper Material, Black, Size 11

  • Item # 38ER58
  • My Part #
  • Mfr. Model # ACP-STL0-BLK-110
  • Catalog Page # 1745
  • Catalog Group # J1431
  • UNSPSC # 46181604
16"H Unisex Insulated Boots, Steel Toe Type, Neoprene Upper Material, Black, Size 11 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $236.00 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 7.75 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The warmest Muck Boot™ you can find, the steel-toed Arctic Pro knee-high helps keep your feet and lower legs dry and toasty in severe cold weather and extreme working conditions. In addition to the extra-thick 8mm inner lining of self-insulating, waterproof CR Flex-foam, there's a fleece lining, plus 2mm insulating foam under the contoured footbed. The calf-hugging top helps keep snow and freezing air out and warmth in. These waterproof boots are constructed with hand-layered natural rubber on a high-performance neoprene shell. They have a removable EVA molded insole and a super-aggressive Bob-Tracker outsole made of high-abrasion natural rubber.
Combining bouyancy with protection and long-lasting flexibility, these boots are popular workwear at Antarctic stations and with Alaskan and Canadian ice fishermen, hunters, and others who spend long hours in the cold and wet.
• Comfort range: -60° to 30°F
• Meet ASTM F2413-11 M I/75 C/75 EH

View More

Technical Specs

  • Item Insulated Boots
  • Rubber Boot Style Knee
  • Toe Type Steel
  • Color Black
  • Footwear Sole Pattern Lug
  • Insulated Yes
  • Size 11
  • Footwear Width D
  • Style Number ACP-STL0
  • Gender Unisex
  • Boot Height 16"
  • Footwear Closure Type Pull On
  • For Outdoor Traction Yes
  • Insulation Type Fleece/Thermal Foam
  • Metatarsal Guard No
  • Standards ASTM F2413-11 M I/75 C/75 EH
  • Waterproof Yes
  • Typical Rubber Boot Application General Use
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.