Navigation Menu New

Access My Account, Order History, Lists and more here.

33RF44 PRX-35 UNSPSC # 55121618

Label Holder: 2 in x 2 in, Orange, Adhered, Self-Adhesive, Film, Glossy

  • Item # 33RF44
  • Mfr. Model # PRX-35
  • UNSPSC # 55121618
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

This KENNEDY GROUP label holder features the innovative Hold and Release® technology that allows the easy application and removal of identification labels. It adheres to a wide range of surfaces, temperatures, and can accept most standard permanent labels.

Tap image to zoom.

Roll over image to zoom.

Label Holder: 2 in x 2 in, Orange, Adhered, Self-Adhesive, Film, Glossy

  • Item # 33RF44
  • Mfr. Model # PRX-35
  • UNSPSC # 55121618
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

This KENNEDY GROUP label holder features the innovative Hold and Release® technology that allows the easy application and removal of identification labels. It adheres to a wide range of surfaces, temperatures, and can accept most standard permanent labels.

Technical Specs

  • Item Label Holder
  • Color Orange
  • Finish Glossy
  • Label Attachment Type Adhered
  • Material Film
  • Mounting Type Self-Adhesive
  • Overall Length 2 in
  • Overall Width 2 in
  • Product Type Label Holder
  • Series PRX

This KENNEDY GROUP label holder features the innovative Hold and Release® technology that allows the easy application and removal of identification labels. It adheres to a wide range of surfaces, temperatures, and can accept most standard permanent labels.

Back to Top