Navigation Menu New

Access My Account, Order History, Lists and more here.

44YW01 IMAG-20-8 UNSPSC # 55121618

Film Shelf Label Roll, White, 50 ftL x 1 inW, 1 EA

  • Item # 44YW01
  • Mfr. Model # IMAG-20-8
  • UNSPSC # 55121618
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

This KENNEDY GROUP magnetic shelf label features the innovative Hold and Release® technology that allows the easy application and removal of rack identification labels. Helps eliminate label build-up and the mess of trying to remove sticky adhesive residue. It keeps most metal racks and shelves neat and clean, and helps avoid picking errors.

Tap image to zoom.

Roll over image to zoom.

Film Shelf Label Roll, White, 50 ftL x 1 inW, 1 EA

  • Item # 44YW01
  • Mfr. Model # IMAG-20-8
  • UNSPSC # 55121618
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

This KENNEDY GROUP magnetic shelf label features the innovative Hold and Release® technology that allows the easy application and removal of rack identification labels. Helps eliminate label build-up and the mess of trying to remove sticky adhesive residue. It keeps most metal racks and shelves neat and clean, and helps avoid picking errors.

Technical Specs

  • Item Shelf Label Roll
  • Label Holder Mounting Type Magnetic
  • Label Holder Style Label Adhered
  • Width 1 in
  • Length 50 ft
  • Material Film
  • Finish Glossy
  • Color White
  • Includes Application Instructions with Applicator Tool
  • For Use With Metal Shelves

This KENNEDY GROUP magnetic shelf label features the innovative Hold and Release® technology that allows the easy application and removal of rack identification labels. Helps eliminate label build-up and the mess of trying to remove sticky adhesive residue. It keeps most metal racks and shelves neat and clean, and helps avoid picking errors.

Compliance and Restrictions

  • Hazardous Material - General
Back to Top