Skip Content

ST
THE END

DEET-Free Indoor/Outdoor Flying Insect Killer, 14 oz. Aerosol

  • Item # 6XMH6
  • My Part #
  • Mfr. Model # 45120
  • Catalog Page # 1023
  • UNSPSC # 10191509
Flying Insect Killer,Dry Fog close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $7.95 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 1.2 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This formula provides fast and long-lasting control of insects.

View More

Technical Specs

  • Item Flying Insect Killer
  • Insect Control Type Kills
  • Insect Group Flying
  • Targeted Insects Bees,Flies,Gnats,Mosquitoes,Moths,Wasps
  • Form Aerosol
  • Size 14 oz.
  • Active Ingredients Piperonyl Butoxide, Pyrethrins
  • DEET Concentration DEET-Free
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Standards EPA Registered
  • Dilution Ratio Ready to Use
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 3 out of 5 by 2reviewers.
Rated 5 out of 5 by This product works well when used to kill or get rid of flies.It's main use aruond our job is to spray on and in the dumpsters.It does a geat job on things such as wasp, hornet, bee, and forsure flies. I highly recommend this prouduct. July 13, 2015
Rated 1 out of 5 by I don't recommend this aerosol. I was looking for a more effective insecticide than Raid, but this didn't seem to work any better. Also, even though there is product still in the can, the propellant is gone so the remaining ingredients are wasted. June 23, 2015
  • 2015-09-08T19:50:11.029-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_6XMH6, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.