Skip Content

ST
THE BETTER BUNGEE

Blue Polyurethane Bungee Strap with S-Hooks, Bungee Length: 24"

  • Item # 46CA52
  • My Part #
  • Mfr. Model # BBS24GBL
  • Catalog Page # 1104
  • Catalog Group # J4688
  • UNSPSC # 31151903
Blue Polyurethane Bungee Strap with S-Hooks, Bungee Length: 24" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $7.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.17 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Better Bungeeā„¢ Strap with Galvanized Triangular Ends is made from strong, flexible polyurethane, allowing safe stretching with 2 times more than its original length. Features larger over-molded and stronger hook ends for easier anchoring and durability. This lightweight cord will not break or become brittle when exposed to harsh weather elements, such as UV rays, salt water, oils or fuels and most house hold chemicals. Bungee cord has high-strength plastic hooks/clips that are strong and help prevent marring.

View More

Technical Specs

  • Item - Bungees Bungee Strap
  • Stretched Bungee Length 48"
  • Bungee Length 24"
  • Bungee Material Polyurethane
  • Bungee End Type S-Hook
  • Bungee End Material Galvanized Steel
  • Color Blue
  • Bungee Width 1-1/2"
  • Bungee Thickness 3/16"
  • For Use With ATVs, Cargo Rack, Truck, Car, Motorcycle, RV, Tents, Tarps, Luggage, Bundled PVC Pipe, Bundled Electrical Extension Cords, Carpet Rolls, Pickups, Dollies, Hydraulic Hoses, Industrial Grade Projects, Hospitals and Hospitality Industry Uses
  • Manufacturers Warranty Length Limited Life
  • Hook Length 3"
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.