Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

NC
THE BETTER BUNGEE

Military Green Polyurethane Bungee Cord Kit with Adjustable Hooks, Bungee Length: 10 ft.

  • Item # 53JU35
  • My Part #
  • Mfr. Model # BBCC1/4MG
  • Catalog Page # N/A
  • UNSPSC # 31151905
Military Green Polyurethane Bungee Cord Kit with Adjustable Hooks, Bungee Length: 10 ft. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $59.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This all-weather Better Bungee® Bungee Cord Kit comes with an industrial-grade rope that will not break, rot, or become brittle. The cord stretches up to 2X its original length for versatility and will maintain its stretch even under extreme conditions. The kit comes with 30 ft. of ¼” military green rope, O-rings, and non-scratching adjustable hooks. Ideal for building custom cords to secure and organize items that require a specific length of cord that is not readily available.

View More

Technical Specs

  • Item - Bungees Bungee Cord Kit
  • Bungee Length 10 ft.
  • Bungee Material Polyurethane
  • Bungee End Type Adjustable Hook
  • Bungee End Material Nylon
  • Color Military Green
  • Bungee Width 1/4"
  • For Use With Mfr. No. BBR1, 4NHBK, BBR1, 4MG
  • Includes (3) 10 ft. pcs. of Cord, (2) O-Rings, (6) Adjustable Hook Ends
  • Bungee Length 10 ft.
  • Bungee Material Polyurethane
  • Bungee End Material Nylon
  • Bungee Width 1/4"
  • Manufacturers Warranty Length Limited Life
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: China.


  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.