Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
TEXSPORT

72" x 22" Self Inflating Mattress; Forest Green

  • Item# 8ATK5
  • Mfr. Model# 22903
  • Catalog Page# N/A
  • UNSPSC# 56101508
72" x 22" Self Inflating Mattress; Forest Green close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Product Details

Ideal for residents in disaster shelters and first responders who need to rest, the mattress features 3 graduated thicknesses for choice in comfort level: 2-1/2", 1-1/2", and 1". Each section has an easy-open, easy-close valve for independent inflation. Foam-core top insulates while adding cushioning for greater comfort. Mattress has a rugged nylon outer cover and includes a repair kit and nylon carrying/storage bag.

View More

Technical Specs

  • Item Self Inflating Mattress
  • Color Forest Green
  • Length 72"
  • Width 22"
  • Height 3"
  • Material Nylon
  • Includes repair kit and nylon carrying/storage bag
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms