C3
Grainger Choice Product
GRAINGER APPROVED

PTFE with 304SS Insert Flange Gasket, 8-3/4" Outside Dia., White

  • Item # 4CYK8
  • My Part #
  • Mfr. Model # TX-150-0600-N
  • Catalog Page # 2833
  • UNSPSC # 31181502
PTFE with 304SS Insert Flange Gasket, 8-3/4" Outside Dia., White close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $36.74 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.26 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Grainger Approved flange gasket combines the corrosion resistance of void-free virgin PTFE fluorocarbon resins, with the structural strength of 304 perforated stainless steel. The gasket material is molded and oven sintered in an innovative process that totally encapsulates a 304 stainless steel perforated reinforcement core. This core confines the PTFE and greatly reduces the effect of creep and cold flow of the gasket within the flange. The design of the molded PTFE with the metal stabilizes the seal face and enhances the cold flow resistance.

View More

Technical Specs

  • Item Flange Gasket
  • Type Ring Gasket
  • Pipe Size 6"
  • Outside Dia. 8-3/4"
  • Inside Dia. 6-5/8"
  • Thickness 3/32"
  • Material of Construction PTFE with 304SS Insert
  • Max. Pressure (PSI) 500
  • Temp. Range (F) -250 to 500
  • Color White
  • Metal Detectable No
  • Standards ASME B16.21,ASME/ANSI Pressure Class-150 LB
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.