Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
TEXAS FLUORESCENTS

Wide Light Distribution

  • Item # 35MD83
  • My Part #
  • Mfr. Model # HBC454M23MVCS10LN50
  • Catalog Page # N/A
  • UNSPSC # 39111501
Wide Light Distribution close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All High Bay Fixtures

Technical Specs

  • Light Distribution Wide
  • Standards CUL
  • Housing Finish White
  • Suggested Lamp Item No. F54T5HO
  • Reflector Type Mirrored
  • Reflector Material Aluminum
  • Space to Mtg. Height Ratio 1 to 1
  • Ballast Type Electronic Programmed Start
  • Ballast Quantity 1
  • Lamp Included Yes
  • Mounting Pendant
  • Series HBC
  • Description/Special Features Full body, Durable, Efficient, Fastner Free, Mounts Easily, 10 ft. Cord and 50KL
  • Item Fluorescent High Bay Fixture
  • Match Code N
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms