Skip Content

DG
TEXAS FLUORESCENTS

Wide Light Distribution

  • Item # 35MD81
  • My Part #
  • Mfr. Model # HBC454M23MVCSP10TL277
  • Catalog Page # N/A
  • UNSPSC # 39111501
Fluor High Bay Fixture,277V Twstlck Plug close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All High Bay Fixtures

Technical Specs

  • Light Distribution Wide
  • Standards CUL
  • Housing Finish White
  • Suggested Lamp Item No. F54T5HO
  • Reflector Type Mirrored
  • Reflector Material Aluminum
  • Space to Mtg. Height Ratio 1 to 1
  • Ballast Type Electronic Programmed Start
  • Ballast Quantity 1
  • Lamp Included No
  • Mounting Pendant
  • Series HBC
  • Description/Special Features Full body, Durable, Efficient, Fastner Free, Mounts Easily, 10 ft. Cord with 277 TL
  • Item Fluorescent High Bay Fixture
  • Match Code N
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products