Navigation Menu New

Access My Account, Order History, Lists and more here.

55AD44 0560 2115 03 UNSPSC # 41112210

Tap image to zoom.

Roll over image to zoom.

Thermometer, 1" D, 7" H, 3-29/32" W

  • Item # 55AD44
  • Mfr. Model # 0560 2115 03
  • UNSPSC # 41112210
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item Thermometer
  • Temp. Range (F) -40 Degrees to 302 Degrees
  • Temp. Range (C) -4 Degrees to 150 Degrees
  • Temp. Accuracy +/-2.30 Degrees F
  • Probe Connector Smart Probe
  • Resolution 0.1 Degrees
  • Features 350 ft Bluetooth Range
  • Auto Power Off Yes
  • Data Hold Yes
  • Height 7 in
  • Width 3 29/32 in
  • Depth 1 in
  • Battery Type AAA
  • Standards CE, FCC Certification
  • Calibration Certificate NIST
  • Includes Clamp Thermometer Operated Via Smartphone, Batteries, Calibration Protocol
  • Manufacturers Warranty Length 2 yr

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top