Navigation Menu New

Access My Account, Order History, Lists and more here.

49ZZ58 0560 1905 01 UNSPSC # 41112213

Tap image to zoom.

Roll over image to zoom.

Thermocouple Thermometer, -58° to 302° Temp. Range (F), -50° to 150° Temp. Range (C)

  • Item # 49ZZ58
  • Mfr. Model # 0560 1905 01
  • UNSPSC # 41112213
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item Thermocouple Thermometer
  • Thermometer Item Thermocouple Thermometer
  • Temp. Range (F) -58 Degrees to 302 Degrees
  • Temp. Range (C) -50 Degrees to 150 Degrees
  • Accuracy +/-1.8 Degrees F
  • Number of Inputs 1
  • Thermometer Thermocouple Type Type K
  • Includes Wrist Strap, Batteries, Certificate of Calibration
  • Memory No
  • Data Hold Yes
  • Probe Connector Bluetooth Probe
  • Resolution 0.1 Degrees F
  • Interface Bluetooth
  • Sampling Rate 1 sec
  • Battery Type (3) AAA
  • Auto Power Off Yes
  • Calibration Certificate Included No
  • Standards FCC
  • Features Steal Temp Probe Measures Air Temperature in Rooms, Ducts, Registers and Outlets, Temperature Probe Tracks Changes, Measurement Data is Transmitted to The Smart Probes App in Smart Device, Tough, Accurate, and Easy-to-Use
  • Manufacturers Warranty Length 2 yr

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top