Navigation Menu New

Access My Account, Order History, Lists and more here.

55AD46 0560 2605 03 UNSPSC # 41112301

Tap image to zoom.

Roll over image to zoom.

Temperature Humidity Meter, 4" L Probe

  • Item # 55AD46
  • Mfr. Model # 0560 2605 03
  • UNSPSC # 41112301
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item Temperature Humidity Meter
  • Meter Style Remote Probe
  • Relative Humidity Range 0 to 100%
  • Humidity Accuracy +/-1.8%RH, 3% of M.V.
  • Temp. Range (F) -4.0 Degrees to 140 Degrees
  • Temp. Accuracy (F) +/-0.9 Degrees
  • Wet Bulb Temperature Range -4 Degrees to 140 Degrees F
  • Dew Point Range -4 Degrees to 140 Degrees F
  • Absolute Humidity Range 0 to 100%
  • Surface Temp. (F) 4 Degrees to 140 Degrees
  • Humidity Resolution 0.1 %
  • Temp. Range (C) -15 Degrees to 60 Degrees
  • Temp. Accuracy (C) +/-1.4 Degrees
  • Surface Temp. (C) -20 Degrees to 60 Degrees
  • Temp. Resolution (F) 0.1 Degrees
  • Temp. Resolution (C) -17 Degrees
  • Sensor Type Capacitive
  • Display None
  • Bar Graph No
  • Memory None
  • Battery Type AAA
  • Auto Power Off Yes
  • Data Hold No
  • Response Time 45 sec
  • Humidity Probe Range (Deg. F) 32 Degrees to 122 Degrees F
  • Humidity Probe Range (Deg. C) 0 Degrees to 50 Degrees C
  • Probe Dia. 0.35 in
  • Probe Length 4 in
  • Data Logging Yes
  • Interface Bluetooth
  • Calibration Certificate Yes
  • Special Features Simultaneous Display of % RH, Temperature, Dew Point or Wet Bulb
  • Includes Thermohygrometer Operated Via Smartphone, Calibration Protocol
  • Manufacturers Warranty Length 2 yr

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top