Navigation Menu New

Access My Account, Order History, Lists and more here.

49ZZ59 0560 1805 01 UNSPSC # 41112210

Tap image to zoom.

Roll over image to zoom.

Infrared Thermometer, Circular Laser Sighting - Infrared, Temp. Range (F) - Infrared -22° to 482°

  • Item # 49ZZ59
  • Mfr. Model # 0560 1805 01
  • UNSPSC # 41112210
  • Catalog Page # 601 601
Country of Origin China. Country of Origin is subject to change.

Caution: These infrared thermometers are not intended for medical or clinical use. They should not be used to measure body temperature.

Note: These infrared thermometers are not intended for medical or clinical use. They should not be used to measure body temperature.

Technical Specs

  • Item - Infrared Thermometer Infrared Thermometer
  • Temp. Range (F) - Infrared -22 Degrees to 482 Degrees
  • Temp. Range (C) - Infrared -30 Degrees to 250 Degrees
  • Focus Spot Size and Distance - Infrared 1 in @ 10 in
  • Temp. Accuracy (C) - Infrared +/-1.5% of Reading or +/-1.5 Degrees From 0.0 Degrees to 250 Degrees , +/-2.0 Degrees From -20.0 Degrees to -0.1 Degrees , +/-2.5 Degrees From -30.0 Degrees to -20.1 Degrees
  • Temp. Accuracy (F) - Infrared +/-1.5% of Reading or +/-2.7 Degrees From 32.0 to 482.0 Degrees , +/-3.6 Degrees From -4.0 Degrees to 32.0 Degrees , +/-4.5 Degrees From -22.0 Degrees to -4 Degrees
  • Emissivity Adjustable 0.10 to 1.00
  • Laser Sighting - Infrared Circular
  • Data Logging - Instrument No
  • Temperature Alarm - Thermometer No
  • Memory - Instrument No
  • Calibration Certificate Included No
  • Battery Type (3) AAA
  • Data Hold Yes
  • Resolution 0.1 Degrees F
  • Spectral Response - Infrared 8.0 to 14.0um
  • Response Time 50 msec
  • Operating Temp. Range -14 Degrees to 122 Degrees F
  • Standards FCC
  • Trigger Push Button
  • Special Features Wirelessly Measures Non-Contact Temperature, Measurement Area Indicated by Circular Laser Pattern, Photograph Objects With Smart Device, Capturing Measurement Marker and Temperature Values for Reference and Reporting, Measurement Data is Transmitted to The Smart Probes App
  • Includes Wrist Strap, Batteries, Certificate of Calibration
  • Manufacturers Warranty Length 2 yr

Caution: These infrared thermometers are not intended for medical or clinical use. They should not be used to measure body temperature.

Note: These infrared thermometers are not intended for medical or clinical use. They should not be used to measure body temperature.

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top