TP
TESTO

Enviro Datalogger, 176 T4

  • Item # 21C678
  • My Part #
  • Mfr. Model # 0572-1764
  • Catalog Page # N/A
  • UNSPSC # 20122903
Enviro Datalogger, 176 T4 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $605.96 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.35 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The TESTO temp logger is a 4-channel temperature data logger with external thermocouple connections that provides parallel temperature measurement of up to 4 measurement sites. Compatible with a wide range of ambient, probe, or surface thermocouple sensors using Type K, T, or J probes. Free ComSoft Basic software allows fast programming and easy data analysis of the 176 T4. Features wide temperature range and 2,000,000 measurement value memory. Includes 4 external thermocouple connections (Types T, K, and J). IP65 class protection for use in dusty and dirty environments.

View More

Technical Specs

  • Item Temp Logger
  • Type NTC / Type T or K or J
  • Temp. Range (F) -148 Degrees to 1382 Degrees (Type J),-310 Degrees to 1832 Degrees (Type K),-328 Degrees to 752 Degrees (Type T)
  • Accuracy +/-1% of reading (-328 to 212 Degrees F), +/-0.5 Degrees F (-148 to +158 Degrees F), +/-0.5% of rdg. (+158 to +1832 Degrees F)
  • Battery Life 8 yr.
  • Sample Point Storage 15 Min Measuring Cycle
  • Digital Readout Yes
  • AC Adapter No
  • Waterproof IP54
  • Connection Size Type T or K or J
  • Time Intervals Variable
  • Alarm Yes
  • Width (In.) 10.5
  • Depth (In.) 6-1/4"
  • Height (In.) 2-1/2"
  • Software Required Yes
  • Special Features Parallel Temperature Measurement at Up to Four Measurement Sites
  • Compatible With Type T, J. or K Probes
  • Frequency of Transmissions 1 sec. to 24 hr.
  • Interface Mini USB to USB Cable
  • Includes Data Logger,Battery
  • Manufacturers Warranty Length 2 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.