Navigation Menu New

Access My Account, Order History, Lists and more here.

21C677 0572-1753 UNSPSC # 20122903

Tap image to zoom.

Roll over image to zoom.

Enviro Datalogger, 175 T3

  • Item # 21C677
  • Mfr. Model # 0572-1753
  • UNSPSC # 20122903
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

The TESTO temp logger is a temperature data logger with external thermocouple connections that provide easy monitoring of differential temperature measurements. Free ComSoft Basic software allows fast programming and easy data analysis. Features 1,000,000 measurement value memory, parallel monitoring and recording of 2 temperature measurement points or locations, and a large, easy-to-read display. Includes 2 external thermocouple connections (Type K and Type T).

Technical Specs

  • Item Temp Logger
  • Type NTC / Type T or K
  • Temp. Range (F) -31 Degrees to 131 Degrees F Internal, -40 Degrees to 248 Degrees F External
  • Accuracy +/-0.7 Degrees F (-13 to +131 Degrees F), +/-1.4 Degrees F (-40 to -13 Degrees F)
  • Battery Life 3 yr
  • Sample Point Storage 15 Min Measuring Cycle
  • Digital Readout Yes
  • AC Adapter No
  • Waterproof IP65
  • Connection Size Type T or K
  • Time Intervals Variable
  • Alarm Yes
  • Width (In.) 11 in
  • Depth (In.) 5 in
  • Height (In.) 2.5 in
  • Software Required Yes
  • Special Features Easy Readout of the Data, External Probe Input for Easy Connection, SD Card, Simultaneous Monitoring of Ambient Air and Product Temperature
  • Compatible With Type T or Type K Probes
  • Frequency of Transmissions 10 sec to 24 hr
  • Interface Mini USB to USB Cable
  • Includes Data Logger, Battery
  • Manufacturers Warranty Length 2 yr

The TESTO temp logger is a temperature data logger with external thermocouple connections that provide easy monitoring of differential temperature measurements. Free ComSoft Basic software allows fast programming and easy data analysis. Features 1,000,000 measurement value memory, parallel monitoring and recording of 2 temperature measurement points or locations, and a large, easy-to-read display. Includes 2 external thermocouple connections (Type K and Type T).

Compliance and Restrictions

  • Hazardous Material - General
  • This item is restricted for international sale.
Back to Top