Skip Content

ST
TESTO

Anemometer,Rotating Vane and Thermistor

  • Item # 49ZZ53
  • My Part #
  • Mfr. Model # 0560 1410 01
  • Catalog Page # N/A
  • UNSPSC # 41114401
Anemometer,Rotating Vane and Thermistor close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $115.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.5 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Anemometer
  • Sensing Method Rotating Vane and Thermistor
  • Data Logging No
  • Humidity Sensing No
  • Velocity (FPM) 0 to 6000
  • Velocity (MPS) 0 to 68
  • Velocity (MPH) 0.12 to 68
  • Velocity (KPH) 109.8
  • Velocity (Knots) 0 to 59.2
  • Air Velocity Accuracy +/- 2.0% 40FPM
  • Vane Material Metal
  • Case Color Black
  • Air Volume 0 to 99,999 cfm
  • Temp. Range -4 Degrees to 140 Degrees F
  • Temp. Accuracy +/-0.9 Degrees F
  • Dew Point Range -4 Degrees to 140 Degrees F
  • Resolution 20 fpm
  • Data Hold Yes
  • Auto Power Off Yes
  • Interface Bluetooth 4.0
  • Power Source AAA Battery
  • Battery Life 200 hr.
  • Special Features Measures Wirelessly Air Velocity, Volume Flow and Temperature, Registers and Calculates Automatically Volume Flow, No Air Density Correction Required Due to Design, Measure Volume Flow at Several Outlets Simultaneously to Adjust System Balance, Timed/Multipoint Averaging to Get Accurate Air Flow Profiles, Measurement Data is Transmitted to The Smart Probes App in Your Smart Device
  • Calibration Certificate Certificate of Conformity
  • Includes Wrist Strap, Batteries, Certificate of Calibration
  • Manufacturers Warranty Length 2 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.