ST
TESTO

330-1GLL NOx COMBUSTION ANALYSIS KIT

  • Item # 9AJW0
  • My Part #
  • Mfr. Model # 400563 3304
  • Catalog Page # 623
  • UNSPSC # 26131701
330-1GLL NOx COMBUSTION ANALYSIS KIT close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $3,270.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 15.0 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The TESTO combustion analyzer has a full-color graphic display, allowing the user to visualize the flue gas measurement data graphically. It has field-replaceable, precalibrated sensor technology for a long product life. Get quick and accurate measurements of oxygen, carbon dioxide, nitric oxide, temperature, pressure, efficiency, and excess air. Memory up to 500,000 readings. Flue gas analyzer with on-board self-diagnostics. Includes combustion analyzer, probe, spare filters, power pack, a high-range 0-3,000 ppm nitric oxide (NO) module with resolution of 1 ppm, and IR printer and spare paper.

View More

Technical Specs

  • Item Advanced Color Graphic Combustion Analyzer Kit 330-1GLL NOx Kit 4
  • Fuel Type 20 Selectable with 10 User Defined
  • Combustion Efficiency 0 to 100%
  • Oxygen Concentration 0 to 21%
  • Carbon Dioxide Concentration 0 to CO2 Max
  • Carbon Monoxide Measurement Range 0 to 4000 ppm
  • Pressure/Draft 0 to 16 and 0 to 80 In. WC
  • Nitric Oxide Measurement Range 0 to 3000 ppm
  • Display Color Graphic, Display 240 x 320 pixels
  • Battery Type Lithium-Ion Rechargeable 3.7 V/2600 mAh
  • Includes Testo 330-1G Ll W/O2, CO, NO, Flue Gas Probe W/ 7Foot Hose, Carry Strap, Spare Filters, AC Adapter, Case, Manual, IR Printer, Spare Paper
  • Manufacturers Warranty Length Instrument, O2, Co Sensors 48 Months
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.