C3
TEST-TITE

2" Pneumatic Test Plug, Rubber

  • Item # 442X99
  • My Part #
  • Mfr. Model # 83586
  • Catalog Page # 2822
  • UNSPSC # 20122006
2" Pneumatic Test Plug, Rubber close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Plumbing~Pipe and Test Plugs~Pipe and Test Plugs


$42.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.4 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

With no moving parts to fail or malfunction, this TEST-TITE test plug features a compact design for easy access even in a clean out tee. The center portion of the plug has multiple sealing ribs that provide for positive sealing. Plug has a molded, 1-pc. rubber body with no seams or bonded components. Designed so that the pressure exhausts out of the top of the plug and not into the test area.

View More

Technical Specs

  • Item Test Plug
  • Type Pneumatic
  • Nominal Size 2"
  • Min. Dia. 2.05"
  • Max. Diameter 2"
  • Max. Back Pressure 13 psi
  • Required Inflation Pressure 40 psi
  • Deflated Size 5.57"L x 1.78"D
  • Material Rubber
  • For Use In DWV Plumbing Systems and Seal for Pipe
How can we improve our Technical Specifications?

Compliance and Restrictions