Skip Content

ST
TEST PRODUCTS INTL.

Vibration Meter,IP67 Rated

  • Item # 38NJ28
  • My Part #
  • Mfr. Model # 9070
  • Catalog Page # 568
  • UNSPSC # 41114624
Vibration Meter,IP67 Rated close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $572.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.9 lbs.
Country of Origin South Korea Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This simple to use vibration monitoring and analysis tool displays vibration signals. Automatically performs vibration analysis functions based on machine running speed to help diagnose faults such as unbalance, misalignment, and looseness. Designed for use with assets like pumps, motors, fans, or bearings.

View More

Technical Specs

  • Item Vibration Meter
  • Acceleration Range 0.01 g to 50g
  • Frequency Range (Hz) 2/10 Hz to 1kHz ISO, 1kHz to 10kHz Bearings
  • Temp. Range (F) 32 to 122
  • Temp. Range (C) 0 to 50
  • Velocity 0-25mm/sec
  • Bearing/Gear Check Yes
  • Shock Pulse Measurement 0 to 100 dBsv
  • Accuracy +/-5%
  • Data Hold Automatic
  • Display Full Color OLED
  • Auto Power Off Yes
  • Special Features IP67 Rated
  • Battery Type (2) AA
  • Calibration Certificate Available Separately
  • Includes Meter and Nylon Case
  • Manufacturers Warranty Length 3 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.