ST
TEST PRODUCTS INTL.

Portable Manometer, 0-15 Kpa

  • Item # 3LYA9
  • My Part #
  • Mfr. Model # 608
  • Catalog Page # 572
  • UNSPSC # 41103311
Portable Manometer, 0-15 Kpa close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Test Instruments~Pressure and Vacuum Measuring~Micromanometers


$115.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 0.71 lbs.
Country of Origin South Korea Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • Hazardous Material.

Product Details

Measures pressure or vacuum in four units of measure: inH2O, mbar, KPa, psi. Provides a range of ±60 inH2O range.

View More

Technical Specs

  • Item Portable Digital Manometer
  • Pressure Range +/-60 in. WC
  • Operating Range 0 to 15 KPa
  • Accuracy +/-1% FS
  • Display Back-Lit LCD
  • Resolution 0.01" WC
  • Operating Temp. Range 32 Degrees to 104 Degrees F
  • For Use With Adjust Appliance Regulators; Set Delivery Pressures; Test Leakage "Shut-In"; Replace Messy U-Tube Manometers; Adjust Regulator for Pressure and Lock-up Tests
  • Battery Type 9V
  • Includes Wall Hook and Magnets and Instructions
  • Manufacturers Warranty Length 3 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Search Terms

Related Products