Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
TEST PRODUCTS INTL.

Indoor Air Quality Mtr,0 to 5000 ppm,LCD

  • Item # 8MA08
  • My Part #
  • Mfr. Model # 1010A
  • Catalog Page # N/A
  • UNSPSC # 41113117
Indoor Air Quality Mtr,0 to 5000 ppm,LCD close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Indoor Air Quality Meter
  • Carbon Dioxide Concentration 0 to 5000 ppm
  • Relative Humidity Range 5% to 95%
  • Dew Point Range -47 Degrees to 135 Degrees F
  • Wet Bulb Temperature Range 3 Degrees to 135 Degrees F
  • Display LCD
  • Auto Power Off No
  • Low Battery Indicator Yes
  • Power Source Adapter
  • Special Features Capable of Downloading to a Computer
  • Includes Rubber Boot, Soft Carrying Case, USB Cable, Instruction Manual
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.