Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TEST PRODUCTS INTL.

Dual Differential Input Manometer

  • Item# 3LYC4
  • Mfr. Model# 621
  • Catalog Page# 782
  • UNSPSC# 41103311
Dual Differential Input Manometer close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $288.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.03 lbs.
Country of Origin South Korea Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Measures pressure in seven units. Provides a range of ±120 inH2O range and 0.004 in H2O resolution. Features, Auto power off, Backlight display, Zero function, and Trim mode to stabilize readings.

View More

Technical Specs

  • Item Dual Differential Input Manometer
  • Pressure Range 120" WC
  • Accuracy +/-0.2% FS
  • Display 5 Digit LCD With Backlight
  • Resolution 0.001" WC
  • Operating Temp. Range 32 Degrees to 104 Degrees F
  • Storage Temp. Range -10 Degrees to 50 Degrees C
  • Battery Type 9V
  • Includes Soft Carrying Pouch, Battery and Instructions
  • Manufacturers Warranty Length 2 Years
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.