ST
TEST PRODUCTS INTL.

Digital Psychrometer, -40 to 122F Range

  • Item # 8YUV7
  • My Part #
  • Mfr. Model # 597C1
  • Catalog Page # 594
  • UNSPSC # 41112301
Digital Psychrometer, -40 to 122F Range close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Test Instruments~Temperature and Humidity Measuring~Temperature Humidity Meters and Dew Point Meters


$260.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.2 lbs.
Country of Origin South Korea Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Heavy-duty aluminum case with rubber boot make this ideal for industrial or HVAC applications. Measures humidity, temperature, dew point, and wet bulb. Slender .45" tip dia. is easy to insert in most apps. Includes nylon zipper case.

View More

Technical Specs

  • Item Hygro Thermometer Psychrometer
  • Relative Humidity Range 0% to 100%
  • Humidity Accuracy +/-3%
  • Temp. Range (F) -40 Degrees to 122 Degrees
  • Temp. Accuracy (F) +/-(0.5% of reading + 2 Degrees F)
  • Wet Bulb Temperature Range 41 Degrees to 140 Degrees F (5 Degrees to 60 Degrees C)
  • Dew Point Range -40 Degrees C to 176 Degrees F (-40 Degrees C to 80 Degrees C)
  • Temp. Range (C) 0 Degrees to 50 Degrees
  • Temp. Accuracy (C) +/-(0.5% of reading + 1 Degrees C)
  • Temp. Resolution (F) 0.1 Degrees
  • Temp. Resolution (C) 0.1 Degrees
  • Display LCD
  • Battery Type 9V
  • Auto Power Off Yes
  • Data Hold Yes
  • Cord Length 39 in
  • Special Features Small Diameter Tip, Fast Response Time, Data Recod Function, Data Hold and Auto Power Off
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms