Navigation Menu New

Access My Account, Order History, Lists and more here.

36M832 310C UNSPSC # 41112213

Digital Pocket Thermometer: Side Reading T-Handle Style Pocket Thermometer

  • Item # 36M832
  • Mfr. Model # 310C
  • UNSPSC # 41112213
  • Catalog Page # N/A
Country of Origin South Korea. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Digital Pocket Thermometer: Side Reading T-Handle Style Pocket Thermometer

  • Item # 36M832
  • Mfr. Model # 310C
  • UNSPSC # 41112213
  • Catalog Page # N/A
Country of Origin South Korea. Country of Origin is subject to change.

Technical Specs

  • Item Digital Pocket Thermometer
  • Pocket Thermometer Style Side Reading T-Handle Style
  • Body Style T-Handle
  • Temperature Range -58 Degrees to 300 Degrees F/-50 Degrees to 150 Degrees C
  • Reduced Tip Yes
  • Quick Reading Yes
  • Resistance Rating IP63
  • NSF Rated No
  • Includes NIST-Traceable Certificate No
  • Folding Stem No
  • Food Safe No
  • Application Ambient Air, Calibrate Thermostats, Compressor Heads, Food Production, Grill, Registers, Surface Temperatures, Vents
  • Accuracy +/-2 Degrees F/ +/-1 Degrees C
  • Backlit No
  • Digit Height 10 mm
  • Digital Display 1/2 in H x 3/4 in W Display with 4-Digit LCD - 10 mm Digit Height
  • Display Position Side
  • Display Size 1/2 in H x 3/4 in W
  • Display Type LCD
  • Number of Digits 4
  • Resolution 0.1 Degrees F/1 Degrees C
  • Scale Type Digital
  • Stem Length 4.9 in
  • Waterproof No
  • Auto Power Off Yes
  • Data Hold Yes
  • Standards CE, ROHS, cUL Listed
Back to Top