C3
TEST PRODUCTS INTL.

Digital Manometer, +/-101.5 psi, LCD

  • Item # 9HUA3
  • My Part #
  • Mfr. Model # 665
  • Catalog Page # 572
  • UNSPSC # 41103311
Digital Manometer, +/-101.5 psi, LCD close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Test Instruments~Pressure and Vacuum Measuring~Micromanometers


$266.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.4 lbs.
Country of Origin South Korea Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Measures pressure in seven units. Auto power off, Record/Min/Max, Backlight display, Zero function, Heavy-duty aluminum housing ¼” NPT fittings. Data logging with optional A665 software and docking station.

View More

Technical Specs

  • Item Digital Manometer
  • Pressure Range +/-101.5 psi
  • Accuracy +/-0.3% FS
  • Display LCD
  • Resolution Selectable
  • Operating Temp. Range 32 Degrees to 104 Degrees F
  • Interface IR to USB
  • Manufacturers Warranty Length 3 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms