Skip Content

DV
TESA

Power Control Panel

  • Item # 20HY21
  • My Part #
  • Mfr. Model # 00760163
  • Catalog Page # 2332
  • UNSPSC # 41111614
Power Control Panel close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Height Gauges

Product Details

Functions include inchmetric conversion, automatic OnOff, zero set, and hold. Includes scriber. Has SPC output. SPC cable sold separately.

View More

Technical Specs

  • Item Power Control Panel
  • Features Keypad Value Input, 99 Workpiece Oriented Measurement Cycles, 2,500 Measured Value Memory Capacity, SPC Capability, Angular Measurements, Measures Deviations in Perpendicularity and Straightness and Flatness
  • Includes Power Control Panel for TESA MICRO-HITE Manual Height Gage Models
How can we improve our Technical Specifications?

Compliance and Restrictions

None