Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
TESA

Electronic Digital Height Gauge, Measuring: 0" to 36" / 0 to 920mm; Application: 0" to 42" / 0 to 10

  • Item # 20HX87
  • My Part #
  • Mfr. Model # 00730065
  • Catalog Page # 2332
  • UNSPSC # 41111614
Electronic Digital Height Gauge, Measuring: 0" to 36" / 0 to 920mm; Application: 0" to 42" / 0 to 10 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Functions include inchmetric conversion, automatic OnOff, zero set, and hold. Includes scriber. Has SPC output. SPC cable sold separately.

View More

Technical Specs

  • Item Height Gauge
  • Counter Type Electronic Digital
  • Mechanism Electro-Motorized
  • Construction Glass Scale
  • Display Optional
  • Resolution 0.00001, 0.0001"/0.0001, 0.001mm
  • Range Measuring: 0" to 36" / 0 to 920mm; Application: 0" to 42" / 0 to 1075mm
  • Accuracy 0.00015"
  • Base Rugged Pickle Platted
  • Battery No
  • Includes Main Gage, Probes, Master, Pump, Battery, Cables
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.