Navigation Menu New

Access My Account, Order History, Lists and more here.

38P027 599-1-31 UNSPSC # 41111601

Tap image to zoom.

Roll over image to zoom.

Mechanical Outside Micrometer, Range 0 in to 1 in, Mechanical Display Type Vernier

  • Item # 38P027
  • Mfr. Model # 599-1-31
  • UNSPSC # 41111601
  • Catalog Page # N/A
Country of Origin Switzerland. Country of Origin is subject to change.

Technical Specs

  • Item Mechanical Outside Micrometer
  • Range 0 in to 1 in
  • Resolution 0.0001 in
  • Long Form Calibration Certificate No
  • Dimension Type Inch
  • Mechanical Display Type Vernier
  • Operation Type Mechanical
  • Thimble Type Friction
  • Anvil Material Carbide
  • Includes Wrench
  • Maximum Measurement - Inch 1 in
  • Minimum Measurement - Inch 0 in
  • Spindle Material Carbide
  • Spindle Shape Flat
Back to Top