Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
TESA

Accessory Set for MICRO-HITE/TESA-HITE Height Gauges

  • Item # 20HY01
  • My Part #
  • Mfr. Model # 07.60148
  • Catalog Page # N/A
  • UNSPSC # 41111614
Accessory Set for MICRO-HITE/TESA-HITE Height Gauges close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $4,617.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 7.25 lbs.
Country of Origin Switzerland Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Accessory Set for MICRO-HITE/TESA-HITE Height Gauges
  • Features 19 Pieces
  • Includes (1) Insert with a 3 mm dia. Tungsten Carbide Ball Tip, (1) Insert with a 10 mm dia. Tungsten Carbide Ball Tip, (1) Insert with a 2.2 mm dia., (1) Insert with a 4.5 mm dia., (1) Insert with a 9.7 mm dia., (2) Insert E = 1 mm/4.5 mm dia., (1) Insert E = 3 mm/419 mm dia., (1) Insert with a 2 mm dia. Cylindrical Carbide Measuring Face, (1) Holder for TESATAST Probe Inserts, (1) Insert with a 1 mm dia., (1) Insert with a 2 mm dia., (1) Insert with a 3 mm dia., (1) Setting Key, (1) Measuring Insert with Cylindrical Measuring Face, (2) Holders for Measuring Depts Up to 110mm and 185 mm, (1) Insert Holder for Extending the Application Range, (1) Measuring Insert with a Stainless Steel Pin, Plastic Case
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.