Skip Content

DG
TERRAMAR

Mens,LS Thermal Shirt,Military Brown,M

  • Item # 6AVU2
  • My Part #
  • Mfr. Model # W8369 224 MED
  • Catalog Page # N/A
  • Catalog Group # D4099
  • UNSPSC # 46181529
Mens,LS Thermal Shirt,Military Brown,M close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Work Shirts

Technical Specs

  • Item Thermal Shirt
  • Gender Men's
  • Fits Chest Size 40"
  • Color Military Brown
  • Fabric Weight 4.72 oz.
  • Material Polyester Fleece
  • Number of Outside Pockets 0
  • Sleeve Length Long Sleeve
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.

Alternate Search Terms