Skip Content

TP
TEREX

Battery,12V, GRP 27,105 AH,Dry

  • Item # 42LE20
  • My Part #
  • Mfr. Model # 57159GT
  • Catalog Page # N/A
  • UNSPSC # 0
Battery,12V, GRP 27,105 AH,Dry close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $371.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 40.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Battery, 12V, GRP 27, 105 AH, Dry
  • For Use With Grainger Item Number 38R202, 38R203, 38R204, 38R205, 38R206, 38R207, 38R208, 38R209, 38R210, 38R211, 38R232, 38R233, 38R234, 38R235, 38R236, 38R237, 38R238, 38R239, 38R240
  • For Use With Mfr. Model Number AWP 20 AC, AWP 20 DC, AWP 25 AC, AWP 25 DC, AWP 30 AC ,AWP 30 DC, AWP 36 AC, AWP 36 DC, AWP 40 AC, AWP 40 DC, IWP 20 AC, IWP 20 DC, IWP 20 DC ,IWP 25 AC, IWP 25 DC, IWP 25 DC, IWP 30 AC ,IWP 30 DC, IWP 30 DC
  • Fits Brand Genie
How can we improve our Technical Specifications?

Compliance and Restrictions


Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.