Skip Content

ST
TENSOR

LED Dbl Reach Clamp Lamp W/Base,Black

  • Item # 45RM51
  • My Part #
  • Mfr. Model # 10C-009B
  • Catalog Page # 516
  • UNSPSC # 39111516
LED Dbl Reach Clamp Lamp W/Base,Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $100.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 4.3 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Ideal for workstations and desktops, this versatile lamp features adjustable architect arms and full range dimming.

View More

Technical Specs

  • Item Pivoting Head Task Light
  • Task Light Type Pivoting Head Task Light
  • Lamp Type LED
  • Watts 10
  • Arm Length 35"
  • Voltage 120
  • Lumens 500
  • Lamp Included Yes
  • Switch Push Button
  • Color Black
  • Waterproof No
  • Overall Reach 35"
  • Cord Length 5 ft.
  • Material of Construction Plastic
  • Mounting Type Clamp Base
  • Suggested Lamp Item No. Mfr. No. 10C-009B
  • Cord Conductor 18/2
  • Cord Type SP-2
  • Includes Clamp, Weighted Base, Plastic Shade
  • Manufacturers Warranty Length 1 yr.
  • Standards ETL, UL
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: CA.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.