TP
TENSATOR

EQ System, 10 Positions, Right Orientation

  • Item # 22RR40
  • My Part #
  • Mfr. Model # EQ-10-RF-33-R-D
  • Catalog Page # N/A
  • Catalog Group # H4298
  • UNSPSC # 46151507
EQ System, 10 Positions, Right Orientation close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Office Supplies~Retail Supplies~Queuing Systems


$10,786.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 70.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Reduce waiting times, employee stress, and customer
“First come, first served” single-line configuration helps direct waiting customers from the queue to available service points. Central Display Units (CDUs) provide a source of information for customers at the head of the queue, while Positional Display Units (PDUs) provide information at each service point. Customers are called to each position by the press of the call button, which works with audio messages and directional arrows on PDUs, indicating where the next available service position is located. Systems can also incorporate digital media, manage reporting information, and manage advertising media.

View More

Technical Specs

  • Item Electronic Queuing System
  • Number of Position Display Units 10
  • Orientation Right
  • Mounting Type Counter
  • Power Requirements Power Strip
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products