Navigation Menu New

Access My Account, Order History, Lists and more here.

45RL92 SG4-35-1114-250-H UNSPSC # 55121718

Tap image to zoom.

Roll over image to zoom.

Sign, Notice Authorized Personnel Only

  • Item # 45RL92
  • Mfr. Model # SG4-35-1114-250-H
  • UNSPSC # 55121718
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Acrylic Sign
  • Type Acrylic Announcement Display
  • Height (In.) 11 in
  • Length (In.) 14 in
  • Color Yellow
  • Sign Message Notice Authorized Personnel Only
  • For Use With Sign Frames and Sign Holders
  • Package Quantity 1
  • ADA Compliance No
Country of Origin USA. Country of Origin is subject to change.
Back to Top