Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).


Barrier Post with Belt, 7-1/2 ft. L, Black

  • Item# 3XGT9
  • Mfr. Model# 890U-1S-1S-1S-STD-NO-B9X-C
  • Catalog Page# 2480
  • Catalog Group# D0009
  • UNSPSC# 46151507
Barrier Post with Belt,7-1/2 ft. L,Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $265.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 22.99 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This crowd-control barrier features a heavy-duty, woven polyester belt which retracts when not in use.

The barrier's SlowRetract™ technology ensures slow, safe belt retraction. Its locking belt ends are designed to prevent accidental release.

View More

Technical Specs

  • Item Barrier Post with Belt
  • Post Material Steel
  • Post Finish Satin Chrome
  • Post Height 38"
  • Post Dia. 2"
  • Base Type Standard
  • Base Dia. 14"
  • Base Material Steel
  • Base Finish Satin Chrome
  • Number of Belts 1
  • Belt Length 7-1/2 ft.
  • Belt Color Black
  • Belt Width 2"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.