Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
TENSABARRIER

Dual Belt Receiver Post, Plastic Post Material, Flat Base Type, 38" Height

  • Item # 30RG83
  • My Part #
  • Mfr. Model # 886T2-21-RCV
  • Catalog Page # N/A
  • UNSPSC # 46151507
Dual Belt Receiver Post, Plastic Post Material, Flat Base Type, 38" Height close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $236.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 24.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This TensabarrierĀ® post is part of the TensatorĀ® product offering. Rugged, weather-resistant post helps direct crowds to an appropriate destination. Recycled rubber stackable base and detachable plastic post with single- and dual-lines for all colors. Heavy-duty post and base detach from one another making them easier to store and flexible to set up and take down. Durable base can be walked on or driven over and still retain shape. Handles are molded into the rubber for easy portability.

View More

Technical Specs

  • Item Dual Belt Receiver Post
  • Height 38"
  • Post Material Plastic
  • Post Finish Red
  • Post Dia. 2-1/2"
  • Base Type Flat
  • Base Dia. 19"
  • Base Material Heavy Duty Rubber
  • Base Finish Red
  • For Use With Tens Barrier Posts
  • Includes Receiver Cassette (No Belt)
  • ADA Compliance No
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.