Barrier Post with Belt

1012 products found with these common attributes:
  • Brand TENSABARRIER
  • Item Barrier Post with Belt
Narrow your results by
Post Material
Please Select
Post Finish
Please Select
Post Height
Please Select
Post Dia.
Please Select
Base Type
Please Select
Base Dia.
Please Select
Number of Belts
Please Select
Belt Length
Please Select
Belt Color
Please Select
Belt Message
Please Select

Brand

T TENSABARRIER
Clear All
Select items to compare View Compare
Compare / Item #
Mfr. Model #
Post Material
Post Finish
Post Height
Post Dia.
Base Type
Base Dia.
Number of Belts
Belt Length
Belt Color
Belt Message
Price
Qty
Please use Qty box to add item(s) to cart.
Barrier Post with Belt, 13 ft. L, Black
TCLB-33-MAX-NO-B9X-C
Polycarbonate
Clear
38"
2-1/2"
Basic
14"
1
13 ft.
Black

$272.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $272.00 / each

Technical Specs

  • Item Barrier Post with Belt
  • Post Material Polycarbonate
  • Post Finish Clear
  • Post Height 38"
  • Post Dia. 2-1/2"
  • Base Type Basic
  • Base Dia. 14"
  • Number of Belts 1
  • Belt Length 13 ft.
  • Belt Color Black
Barrier Post with Belt, 38 In. H, 13 ft. L
TCLB-33-MAX-NO-D4X-C
Polycarbonate
Clear
38"
2-1/2"
Basic
14"
1
13 ft.
Black and Yellow Diagonal Striped

$272.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $272.00 / each

Technical Specs

  • Item Barrier Post with Belt
  • Post Material Polycarbonate
  • Post Finish Clear
  • Post Height 38"
  • Post Dia. 2-1/2"
  • Base Type Basic
  • Base Dia. 14"
  • Number of Belts 1
  • Belt Length 13 ft.
  • Belt Color Black and Yellow Diagonal Striped
Barrier Post with Belt, 13 ft. L, Blue
TCLB-33-MAX-NO-L5X-C
Polycarbonate
Clear
38"
2-1/2"
Basic
14"
1
13 ft.
Blue

$272.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $272.00 / each

Technical Specs

  • Item Barrier Post with Belt
  • Post Material Polycarbonate
  • Post Finish Clear
  • Post Height 38"
  • Post Dia. 2-1/2"
  • Base Type Basic
  • Base Dia. 14"
  • Number of Belts 1
  • Belt Length 13 ft.
  • Belt Color Blue
Barrier Post with Belt, 13 ft. L, Green
TCLB-33-MAX-NO-G6X-C
Polycarbonate
Clear
38"
2-1/2"
Basic
14"
1
13 ft.
Green

$272.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $272.00 / each

Technical Specs

  • Item Barrier Post with Belt
  • Post Material Polycarbonate
  • Post Finish Clear
  • Post Height 38"
  • Post Dia. 2-1/2"
  • Base Type Basic
  • Base Dia. 14"
  • Number of Belts 1
  • Belt Length 13 ft.
  • Belt Color Green
Barrier Post with Belt, 13 ft. L, Red
TCLB-33-MAX-NO-R5X-C
Polycarbonate
Clear
38"
2-1/2"
Basic
14"
1
13 ft.
Red

$272.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $272.00 / each

Technical Specs

  • Item Barrier Post with Belt
  • Post Material Polycarbonate
  • Post Finish Clear
  • Post Height 38"
  • Post Dia. 2-1/2"
  • Base Type Basic
  • Base Dia. 14"
  • Number of Belts 1
  • Belt Length 13 ft.
  • Belt Color Red
Barrier Post with Belt, 13 ft. L, Yellow
TCLB-33-MAX-NO-Y5X-C
Polycarbonate
Clear
38"
2-1/2"
Basic
14"
1
13 ft.
Yellow

$272.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $272.00 / each

Technical Specs

  • Item Barrier Post with Belt
  • Post Material Polycarbonate
  • Post Finish Clear
  • Post Height 38"
  • Post Dia. 2-1/2"
  • Base Type Basic
  • Base Dia. 14"
  • Number of Belts 1
  • Belt Length 13 ft.
  • Belt Color Yellow
Barrier Post with Belt, 7-1/2 ft. L, Black
TCLB-33-STD-NO-B9X-C
Polycarbonate
Clear
38"
2-1/2"
Basic
14"
1
7-1/2 ft.
Black

$220.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $220.00 / each

Technical Specs

  • Item Barrier Post with Belt
  • Post Material Polycarbonate
  • Post Finish Clear
  • Post Height 38"
  • Post Dia. 2-1/2"
  • Base Type Basic
  • Base Dia. 14"
  • Number of Belts 1
  • Belt Length 7-1/2 ft.
  • Belt Color Black
Barrier Post with Belt, Polycarbonate
TCLB-33-STD-NO-D4X-C
Polycarbonate
Clear
38"
2-1/2"
Basic
14"
1
7-1/2 ft.
Black and Yellow Diagonal Striped

$220.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $220.00 / each

Technical Specs

  • Item Barrier Post with Belt
  • Post Material Polycarbonate
  • Post Finish Clear
  • Post Height 38"
  • Post Dia. 2-1/2"
  • Base Type Basic
  • Base Dia. 14"
  • Number of Belts 1
  • Belt Length 7-1/2 ft.
  • Belt Color Black and Yellow Diagonal Striped
Barrier Post with Belt, 7-1/2 ft. L, Blue
TCLB-33-STD-NO-L5X-C
Polycarbonate
Clear
38"
2-1/2"
Basic
14"
1
7-1/2 ft.
Blue

$220.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $220.00 / each

Technical Specs

  • Item Barrier Post with Belt
  • Post Material Polycarbonate
  • Post Finish Clear
  • Post Height 38"
  • Post Dia. 2-1/2"
  • Base Type Basic
  • Base Dia. 14"
  • Number of Belts 1
  • Belt Length 7-1/2 ft.
  • Belt Color Blue
Barrier Post with Belt, 7-1/2 ft. L, Green
TCLB-33-STD-NO-G6X-C
Polycarbonate
Clear
38"
2-1/2"
Basic
14"
1
7-1/2 ft.
Green

$220.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $220.00 / each

Technical Specs

  • Item Barrier Post with Belt
  • Post Material Polycarbonate
  • Post Finish Clear
  • Post Height 38"
  • Post Dia. 2-1/2"
  • Base Type Basic
  • Base Dia. 14"
  • Number of Belts 1
  • Belt Length 7-1/2 ft.
  • Belt Color Green
Barrier Post with Belt, 7-1/2 ft. L, Red
TCLB-33-STD-NO-R5X-C
Polycarbonate
Clear
38"
2-1/2"
Basic
14"
1
7-1/2 ft.
Red

$220.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $220.00 / each

Technical Specs

  • Item Barrier Post with Belt
  • Post Material Polycarbonate
  • Post Finish Clear
  • Post Height 38"
  • Post Dia. 2-1/2"
  • Base Type Basic
  • Base Dia. 14"
  • Number of Belts 1
  • Belt Length 7-1/2 ft.
  • Belt Color Red
Barrier Post w/ Belt, 7-1/2 ft. L, Yellow
TCLB-33-STD-NO-Y5X-C
Polycarbonate
Clear
38"
2-1/2"
Basic
14"
1
7-1/2 ft.
Yellow

$220.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $220.00 / each

Technical Specs

  • Item Barrier Post with Belt
  • Post Material Polycarbonate
  • Post Finish Clear
  • Post Height 38"
  • Post Dia. 2-1/2"
  • Base Type Basic
  • Base Dia. 14"
  • Number of Belts 1
  • Belt Length 7-1/2 ft.
  • Belt Color Yellow
Barrier Post with Belt, Metal, 13 ft. L
TCLU-1P-MAX-NO-B9X-C
Polycarbonate
Clear
38"
2-1/2"
Standard
14"
1
13 ft.
Black

$300.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $300.00 / each

Technical Specs

  • Item Barrier Post with Belt
  • Post Material Polycarbonate
  • Post Finish Clear
  • Post Height 38"
  • Post Dia. 2-1/2"
  • Base Type Standard
  • Base Dia. 14"
  • Number of Belts 1
  • Belt Length 13 ft.
  • Belt Color Black
Barrier Post with Belt, Metal, 13 ft. L
TCLU-1S-MAX-NO-B9X-C
Polycarbonate
Clear
38"
2-1/2"
Standard
14"
1
13 ft.
Black

$300.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $300.00 / each

Technical Specs

  • Item Barrier Post with Belt
  • Post Material Polycarbonate
  • Post Finish Clear
  • Post Height 38"
  • Post Dia. 2-1/2"
  • Base Type Standard
  • Base Dia. 14"
  • Number of Belts 1
  • Belt Length 13 ft.
  • Belt Color Black
Barrier Post with Belt, Metal, 13 ft. L
TCLU-1P-MAX-NO-D4X-C
Polycarbonate
Clear
38"
2-1/2"
Standard
14"
1
13 ft.
Black and Yellow Diagonal Striped

$300.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $300.00 / each

Technical Specs

  • Item Barrier Post with Belt
  • Post Material Polycarbonate
  • Post Finish Clear
  • Post Height 38"
  • Post Dia. 2-1/2"
  • Base Type Standard
  • Base Dia. 14"
  • Number of Belts 1
  • Belt Length 13 ft.
  • Belt Color Black and Yellow Diagonal Striped
Barrier Post with Belt, Metal, 13 ft. L
TCLU-1S-MAX-NO-D4X-C
Polycarbonate
Clear
38"
2-1/2"
Standard
14"
1
13 ft.
Black and Yellow Diagonal Striped

$300.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $300.00 / each

Technical Specs

  • Item Barrier Post with Belt
  • Post Material Polycarbonate
  • Post Finish Clear
  • Post Height 38"
  • Post Dia. 2-1/2"
  • Base Type Standard
  • Base Dia. 14"
  • Number of Belts 1
  • Belt Length 13 ft.
  • Belt Color Black and Yellow Diagonal Striped
Barrier Post with Belt, Metal, 13 ft. L
TCLU-1S-MAX-NO-L5X-C
Polycarbonate
Clear
38"
2-1/2"
Standard
14"
1
13 ft.
Blue

$300.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $300.00 / each

Technical Specs

  • Item Barrier Post with Belt
  • Post Material Polycarbonate
  • Post Finish Clear
  • Post Height 38"
  • Post Dia. 2-1/2"
  • Base Type Standard
  • Base Dia. 14"
  • Number of Belts 1
  • Belt Length 13 ft.
  • Belt Color Blue
Barrier Post with Belt, Metal, 13 ft. L
TCLU-1P-MAX-NO-L5X-C
Polycarbonate
Clear
38"
2-1/2"
Standard
14"
1
13 ft.
Blue

$300.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $300.00 / each

Technical Specs

  • Item Barrier Post with Belt
  • Post Material Polycarbonate
  • Post Finish Clear
  • Post Height 38"
  • Post Dia. 2-1/2"
  • Base Type Standard
  • Base Dia. 14"
  • Number of Belts 1
  • Belt Length 13 ft.
  • Belt Color Blue
Barrier Post with Belt, Metal, 13 ft. L
TCLU-1S-MAX-NO-G6X-C
Polycarbonate
Clear
38"
2-1/2"
Standard
14"
1
13 ft.
Green

$300.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $300.00 / each

Technical Specs

  • Item Barrier Post with Belt
  • Post Material Polycarbonate
  • Post Finish Clear
  • Post Height 38"
  • Post Dia. 2-1/2"
  • Base Type Standard
  • Base Dia. 14"
  • Number of Belts 1
  • Belt Length 13 ft.
  • Belt Color Green
Barrier Post with Belt, Metal, 13 ft. L
TCLU-1P-MAX-NO-G6X-C
Polycarbonate
Clear
38"
2-1/2"
Standard
14"
1
13 ft.
Green

$300.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $300.00 / each

Technical Specs

  • Item Barrier Post with Belt
  • Post Material Polycarbonate
  • Post Finish Clear
  • Post Height 38"
  • Post Dia. 2-1/2"
  • Base Type Standard
  • Base Dia. 14"
  • Number of Belts 1
  • Belt Length 13 ft.
  • Belt Color Green
Barrier Post with Belt, Metal, 13 ft. L
TCLU-1S-MAX-NO-R5X-C
Polycarbonate
Clear
38"
2-1/2"
Standard
14"
1
13 ft.
Red

$300.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $300.00 / each

Technical Specs

  • Item Barrier Post with Belt
  • Post Material Polycarbonate
  • Post Finish Clear
  • Post Height 38"
  • Post Dia. 2-1/2"
  • Base Type Standard
  • Base Dia. 14"
  • Number of Belts 1
  • Belt Length 13 ft.
  • Belt Color Red
Barrier Post with Belt, Metal, 13 ft. L
TCLU-1P-MAX-NO-R5X-C
Polycarbonate
Clear
38"
2-1/2"
Standard
14"
1
13 ft.
Red

$300.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $300.00 / each

Technical Specs

  • Item Barrier Post with Belt
  • Post Material Polycarbonate
  • Post Finish Clear
  • Post Height 38"
  • Post Dia. 2-1/2"
  • Base Type Standard
  • Base Dia. 14"
  • Number of Belts 1
  • Belt Length 13 ft.
  • Belt Color Red
Barrier Post with Belt, Metal, 13 ft. L
TCLU-1S-MAX-NO-Y5X-C
Polycarbonate
Clear
38"
2-1/2"
Standard
14"
1
13 ft.
Yellow

$300.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $300.00 / each

Technical Specs

  • Item Barrier Post with Belt
  • Post Material Polycarbonate
  • Post Finish Clear
  • Post Height 38"
  • Post Dia. 2-1/2"
  • Base Type Standard
  • Base Dia. 14"
  • Number of Belts 1
  • Belt Length 13 ft.
  • Belt Color Yellow
Barrier Post with Belt, Metal, 13 ft. L
TCLU-1P-MAX-NO-Y5X-C
Polycarbonate
Clear
38"
2-1/2"
Standard
14"
1
13 ft.
Yellow

$300.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $300.00 / each

Technical Specs

  • Item Barrier Post with Belt
  • Post Material Polycarbonate
  • Post Finish Clear
  • Post Height 38"
  • Post Dia. 2-1/2"
  • Base Type Standard
  • Base Dia. 14"
  • Number of Belts 1
  • Belt Length 13 ft.
  • Belt Color Yellow
Barrier Post with Belt, Metal, 7-1/2 ft. L
TCLU-1S-STD-NO-B9X-C
Polycarbonate
Clear
38"
2-1/2"
Standard
14"
1
7-1/2 ft.
Black

$246.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $246.00 / each

Technical Specs

  • Item Barrier Post with Belt
  • Post Material Polycarbonate
  • Post Finish Clear
  • Post Height 38"
  • Post Dia. 2-1/2"
  • Base Type Standard
  • Base Dia. 14"
  • Number of Belts 1
  • Belt Length 7-1/2 ft.
  • Belt Color Black
Barrier Post with Belt, Metal, 7-1/2 ft. L
TCLU-1P-STD-NO-B9X-C
Polycarbonate
Clear
38"
2-1/2"
Standard
14"
1
7-1/2 ft.
Black

$246.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $246.00 / each

Technical Specs

  • Item Barrier Post with Belt
  • Post Material Polycarbonate
  • Post Finish Clear
  • Post Height 38"
  • Post Dia. 2-1/2"
  • Base Type Standard
  • Base Dia. 14"
  • Number of Belts 1
  • Belt Length 7-1/2 ft.
  • Belt Color Black
Barrier Post with Belt, Metal, 7-1/2 ft. L
TCLU-1P-STD-NO-D4X-C
Polycarbonate
Clear
38"
2-1/2"
Standard
14"
1
7-1/2 ft.
Black and Yellow Diagonal Striped

$246.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $246.00 / each

Technical Specs

  • Item Barrier Post with Belt
  • Post Material Polycarbonate
  • Post Finish Clear
  • Post Height 38"
  • Post Dia. 2-1/2"
  • Base Type Standard
  • Base Dia. 14"
  • Number of Belts 1
  • Belt Length 7-1/2 ft.
  • Belt Color Black and Yellow Diagonal Striped
Barrier Post with Belt, Metal, 7-1/2 ft. L
TCLU-1S-STD-NO-D4X-C
Polycarbonate
Clear
38"
2-1/2"
Standard
14"
1
7-1/2 ft.
Black and Yellow Diagonal Striped

$246.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $246.00 / each

Technical Specs

  • Item Barrier Post with Belt
  • Post Material Polycarbonate
  • Post Finish Clear
  • Post Height 38"
  • Post Dia. 2-1/2"
  • Base Type Standard
  • Base Dia. 14"
  • Number of Belts 1
  • Belt Length 7-1/2 ft.
  • Belt Color Black and Yellow Diagonal Striped
Barrier Post with Belt, Metal, 7-1/2 ft. L
TCLU-1P-STD-NO-L5X-C
Polycarbonate
Clear
38"
2-1/2"
Standard
14"
1
7-1/2 ft.
Blue

$246.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $246.00 / each

Technical Specs

  • Item Barrier Post with Belt
  • Post Material Polycarbonate
  • Post Finish Clear
  • Post Height 38"
  • Post Dia. 2-1/2"
  • Base Type Standard
  • Base Dia. 14"
  • Number of Belts 1
  • Belt Length 7-1/2 ft.
  • Belt Color Blue
Barrier Post with Belt, Metal, 7-1/2 ft. L
TCLU-1S-STD-NO-L5X-C
Polycarbonate
Clear
38"
2-1/2"
Standard
14"
1
7-1/2 ft.
Blue

$246.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $246.00 / each

Technical Specs

  • Item Barrier Post with Belt
  • Post Material Polycarbonate
  • Post Finish Clear
  • Post Height 38"
  • Post Dia. 2-1/2"
  • Base Type Standard
  • Base Dia. 14"
  • Number of Belts 1
  • Belt Length 7-1/2 ft.
  • Belt Color Blue
Barrier Post with Belt, Metal, 7-1/2 ft. L
TCLU-1P-STD-NO-G6X-C
Polycarbonate
Clear
38"
2-1/2"
Standard
14"
1
7-1/2 ft.
Green

$246.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $246.00 / each

Technical Specs

  • Item Barrier Post with Belt
  • Post Material Polycarbonate
  • Post Finish Clear
  • Post Height 38"
  • Post Dia. 2-1/2"
  • Base Type Standard
  • Base Dia. 14"
  • Number of Belts 1
  • Belt Length 7-1/2 ft.
  • Belt Color Green
Barrier Post with Belt, Metal, 7-1/2 ft. L
TCLU-1S-STD-NO-G6X-C
Polycarbonate
Clear
38"
2-1/2"
Standard
14"
1
7-1/2 ft.
Green

$246.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $246.00 / each

Technical Specs

  • Item Barrier Post with Belt
  • Post Material Polycarbonate
  • Post Finish Clear
  • Post Height 38"
  • Post Dia. 2-1/2"
  • Base Type Standard
  • Base Dia. 14"
  • Number of Belts 1
  • Belt Length 7-1/2 ft.
  • Belt Color Green
Barrier Post with Belt, Metal, 7-1/2 ft. L
TCLU-1P-STD-NO-R5X-C
Polycarbonate
Clear
38"
2-1/2"
Standard
14"
1
7-1/2 ft.
Red

$246.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $246.00 / each

Technical Specs

  • Item Barrier Post with Belt
  • Post Material Polycarbonate
  • Post Finish Clear
  • Post Height 38"
  • Post Dia. 2-1/2"
  • Base Type Standard
  • Base Dia. 14"
  • Number of Belts 1
  • Belt Length 7-1/2 ft.
  • Belt Color Red
Barrier Post with Belt, Metal, 7-1/2 ft. L
TCLU-1S-STD-NO-R5X-C
Polycarbonate
Clear
38"
2-1/2"
Standard
14"
1
7-1/2 ft.
Red

$246.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $246.00 / each

Technical Specs

  • Item Barrier Post with Belt
  • Post Material Polycarbonate
  • Post Finish Clear
  • Post Height 38"
  • Post Dia. 2-1/2"
  • Base Type Standard
  • Base Dia. 14"
  • Number of Belts 1
  • Belt Length 7-1/2 ft.
  • Belt Color Red
Barrier Post with Belt, Metal, 7-1/2 ft. L
TCLU-1P-STD-NO-Y5X-C
Polycarbonate
Clear
38"
2-1/2"
Standard
14"
1
7-1/2 ft.
Yellow

$246.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $246.00 / each

Technical Specs

  • Item Barrier Post with Belt
  • Post Material Polycarbonate
  • Post Finish Clear
  • Post Height 38"
  • Post Dia. 2-1/2"
  • Base Type Standard
  • Base Dia. 14"
  • Number of Belts 1
  • Belt Length 7-1/2 ft.
  • Belt Color Yellow
Barrier Post with Belt, Metal, 7-1/2 ft. L
TCLU-1S-STD-NO-Y5X-C
Polycarbonate
Clear
38"
2-1/2"
Standard
14"
1
7-1/2 ft.
Yellow

$246.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $246.00 / each

Technical Specs

  • Item Barrier Post with Belt
  • Post Material Polycarbonate
  • Post Finish Clear
  • Post Height 38"
  • Post Dia. 2-1/2"
  • Base Type Standard
  • Base Dia. 14"
  • Number of Belts 1
  • Belt Length 7-1/2 ft.
  • Belt Color Yellow
Barrier Post with Belt, 7-1/2 ft. L, Black
875-33-STD-NO-B9X-C
PVC
Black
38"
2-1/2"
Basic
14"
1
7-1/2 ft.
Black

$181.00 / each

Enter location to check availability
Catalog Page #  2042 

Web Price $181.00 / each

Technical Specs

  • Item Barrier Post with Belt
  • Post Material PVC
  • Post Finish Black
  • Post Height 38"
  • Post Dia. 2-1/2"
  • Base Type Basic
  • Base Dia. 14"
  • Number of Belts 1
  • Belt Length 7-1/2 ft.
  • Belt Color Black
Barrier Post with Belt, 7-1/2 ft. L, Blue
875-33-STD-NO-L5X-C
PVC
Black
38"
2-1/2"
Basic
14"
1
7-1/2 ft.
Blue

$181.00 / each

Enter location to check availability
Catalog Page #  2042 

Web Price $181.00 / each

Technical Specs

  • Item Barrier Post with Belt
  • Post Material PVC
  • Post Finish Black
  • Post Height 38"
  • Post Dia. 2-1/2"
  • Base Type Basic
  • Base Dia. 14"
  • Number of Belts 1
  • Belt Length 7-1/2 ft.
  • Belt Color Blue
Barrier Post with Belt, 7-1/2 ft. L, Green
875-33-STD-NO-G6X-C
PVC
Black
38"
2-1/2"
Basic
14"
1
7-1/2 ft.
Green

$181.00 / each

Enter location to check availability
Catalog Page #  2042 

Web Price $181.00 / each

Technical Specs

  • Item Barrier Post with Belt
  • Post Material PVC
  • Post Finish Black
  • Post Height 38"
  • Post Dia. 2-1/2"
  • Base Type Basic
  • Base Dia. 14"
  • Number of Belts 1
  • Belt Length 7-1/2 ft.
  • Belt Color Green
Barrier Post with Belt, PVC, Black
875-33-STD-NO-YCX-C
PVC
Black
38"
2-1/2"
Basic
14"
1
7-1/2 ft.
Yellow with Black Text
Cleaning in Progress

$181.00 / each

Enter location to check availability
Catalog Page #  2042 

Web Price $181.00 / each

Technical Specs

  • Item Barrier Post with Belt
  • Post Material PVC
  • Post Finish Black
  • Post Height 38"
  • Post Dia. 2-1/2"
  • Base Type Basic
  • Base Dia. 14"
  • Number of Belts 1
  • Belt Length 7-1/2 ft.
  • Belt Color Yellow with Black Text
  • Belt Message Cleaning in Progress
Barrier Post with Belt, PVC, Black
875-33-STD-NO-YDX-C
PVC
Black
38"
2-1/2"
Basic
14"
1
7-1/2 ft.
Yellow with Black Text
Danger - Keep Out

$181.00 / each

Enter location to check availability
Catalog Page #  2042 

Web Price $181.00 / each

Technical Specs

  • Item Barrier Post with Belt
  • Post Material PVC
  • Post Finish Black
  • Post Height 38"
  • Post Dia. 2-1/2"
  • Base Type Basic
  • Base Dia. 14"
  • Number of Belts 1
  • Belt Length 7-1/2 ft.
  • Belt Color Yellow with Black Text
  • Belt Message Danger - Keep Out
Barrier Post with Belt, PVC, Black
875-33-STD-NO-YEX-C
PVC
Black
38"
2-1/2"
Basic
14"
1
7-1/2 ft.
Yellow with Black Text
Out of Service

$181.00 / each

Enter location to check availability
Catalog Page #  2042 

Web Price $181.00 / each

Technical Specs

  • Item Barrier Post with Belt
  • Post Material PVC
  • Post Finish Black
  • Post Height 38"
  • Post Dia. 2-1/2"
  • Base Type Basic
  • Base Dia. 14"
  • Number of Belts 1
  • Belt Length 7-1/2 ft.
  • Belt Color Yellow with Black Text
  • Belt Message Out of Service
Barrier Post with Belt, Black
886-33-MAX-NO-B9X-C
PVC
Black
38"
2-1/2"
Basic
19"
1
13 ft.
Black
None

$279.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $279.00 / each

Technical Specs

  • Item Barrier Post with Belt
  • Post Material PVC
  • Post Finish Black
  • Post Height 38"
  • Post Dia. 2-1/2"
  • Base Type Basic
  • Base Dia. 19"
  • Number of Belts 1
  • Belt Length 13 ft.
  • Belt Color Black
  • Belt Message None
Barrier Post with Belt, Blue
886-33-MAX-NO-L5X-C
PVC
Black
38"
2-1/2"
Basic
19"
1
13 ft.
Blue
None

$279.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $279.00 / each

Technical Specs

  • Item Barrier Post with Belt
  • Post Material PVC
  • Post Finish Black
  • Post Height 38"
  • Post Dia. 2-1/2"
  • Base Type Basic
  • Base Dia. 19"
  • Number of Belts 1
  • Belt Length 13 ft.
  • Belt Color Blue
  • Belt Message None
Barrier Post with Belt, Green
886-33-MAX-NO-G6X-C
PVC
Black
38"
2-1/2"
Basic
19"
1
13 ft.
Green
None

$279.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $279.00 / each

Technical Specs

  • Item Barrier Post with Belt
  • Post Material PVC
  • Post Finish Black
  • Post Height 38"
  • Post Dia. 2-1/2"
  • Base Type Basic
  • Base Dia. 19"
  • Number of Belts 1
  • Belt Length 13 ft.
  • Belt Color Green
  • Belt Message None
Barrier Post with Belt, Yellow/Black
886-33-MAX-NO-D4X-C
PVC
Black
38"
2-1/2"
Basic
19"
1
13 ft.
Yellow/Black
None

$279.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $279.00 / each

Technical Specs

  • Item Barrier Post with Belt
  • Post Material PVC
  • Post Finish Black
  • Post Height 38"
  • Post Dia. 2-1/2"
  • Base Type Basic
  • Base Dia. 19"
  • Number of Belts 1
  • Belt Length 13 ft.
  • Belt Color Yellow/Black
  • Belt Message None
Barrier Post with Belt, Yellow
886-33-MAX-NO-Y5X-C
PVC
Black
38"
2-1/2"
Basic
19"
1
13 ft.
Yellow
None

$279.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $279.00 / each

Technical Specs

  • Item Barrier Post with Belt
  • Post Material PVC
  • Post Finish Black
  • Post Height 38"
  • Post Dia. 2-1/2"
  • Base Type Basic
  • Base Dia. 19"
  • Number of Belts 1
  • Belt Length 13 ft.
  • Belt Color Yellow
  • Belt Message None
Barrier Post w/Belt, Yellow w/Black Text
886-33-MAX-NO-YAX-C
PVC
Black
38"
2-1/2"
Basic
19"
1
13 ft.
Yellow with Black Text
Caution - Do Not Enter

$279.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $279.00 / each

Technical Specs

  • Item Barrier Post with Belt
  • Post Material PVC
  • Post Finish Black
  • Post Height 38"
  • Post Dia. 2-1/2"
  • Base Type Basic
  • Base Dia. 19"
  • Number of Belts 1
  • Belt Length 13 ft.
  • Belt Color Yellow with Black Text
  • Belt Message Caution - Do Not Enter
Barrier Post w/Belt, Yellow w/Black Text
886-33-MAX-NO-YCX-C
PVC
Black
38"
2-1/2"
Basic
19"
1
13 ft.
Yellow with Black Text
Cleaning in Progress

$279.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $279.00 / each

Technical Specs

  • Item Barrier Post with Belt
  • Post Material PVC
  • Post Finish Black
  • Post Height 38"
  • Post Dia. 2-1/2"
  • Base Type Basic
  • Base Dia. 19"
  • Number of Belts 1
  • Belt Length 13 ft.
  • Belt Color Yellow with Black Text
  • Belt Message Cleaning in Progress
Barrier Post w/Belt, Yellow w/Black Text
886-33-MAX-NO-YDX-C
PVC
Black
38"
2-1/2"
Basic
19"
1
13 ft.
Yellow with Black Text
Danger - Keep Out

$279.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $279.00 / each

Technical Specs

  • Item Barrier Post with Belt
  • Post Material PVC
  • Post Finish Black
  • Post Height 38"
  • Post Dia. 2-1/2"
  • Base Type Basic
  • Base Dia. 19"
  • Number of Belts 1
  • Belt Length 13 ft.
  • Belt Color Yellow with Black Text
  • Belt Message Danger - Keep Out
Barrier Post w/Belt, Yellow w/Black Text
886-33-MAX-NO-YEX-C
PVC
Black
38"
2-1/2"
Basic
19"
1
13 ft.
Yellow with Black Text
Out of Service

$279.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $279.00 / each

Technical Specs

  • Item Barrier Post with Belt
  • Post Material PVC
  • Post Finish Black
  • Post Height 38"
  • Post Dia. 2-1/2"
  • Base Type Basic
  • Base Dia. 19"
  • Number of Belts 1
  • Belt Length 13 ft.
  • Belt Color Yellow with Black Text
  • Belt Message Out of Service
Barrier Post with Belt, PVC, Black
886-33-STD-NO-D4X-C
PVC
Black
38"
2-1/2"
Hexagonal
19"
1
7-1/2 ft.
Black and Yellow Diagonal Striped

$224.00 / each

Enter location to check availability
Catalog Page #  2042 

Web Price $224.00 / each

Technical Specs

  • Item Barrier Post with Belt
  • Post Material PVC
  • Post Finish Black
  • Post Height 38"
  • Post Dia. 2-1/2"
  • Base Type Hexagonal
  • Base Dia. 19"
  • Number of Belts 1
  • Belt Length 7-1/2 ft.
  • Belt Color Black and Yellow Diagonal Striped
Barrier Post with Belt, 7-1/2 ft. L, Blue
886-33-STD-NO-L5X-C
PVC
Black
38"
2-1/2"
Hexagonal
19"
1
7-1/2 ft.
Blue

$224.00 / each

Enter location to check availability
Catalog Page #  2042 

Web Price $224.00 / each

Technical Specs

  • Item Barrier Post with Belt
  • Post Material PVC
  • Post Finish Black
  • Post Height 38"
  • Post Dia. 2-1/2"
  • Base Type Hexagonal
  • Base Dia. 19"
  • Number of Belts 1
  • Belt Length 7-1/2 ft.
  • Belt Color Blue
Barrier Post with Belt, 7-1/2 ft. L, Green
886-33-STD-NO-G6X-C
PVC
Black
38"
2-1/2"
Hexagonal
19"
1
7-1/2 ft.
Green

$224.00 / each

Enter location to check availability
Catalog Page #  2042 

Web Price $224.00 / each

Technical Specs

  • Item Barrier Post with Belt
  • Post Material PVC
  • Post Finish Black
  • Post Height 38"
  • Post Dia. 2-1/2"
  • Base Type Hexagonal
  • Base Dia. 19"
  • Number of Belts 1
  • Belt Length 7-1/2 ft.
  • Belt Color Green
Barrier Post with Belt, 7-1/2 ft. L, Red
886-33-STD-NO-R5X-C
PVC
Black
38"
2-1/2"
Hexagonal
19"
1
7-1/2 ft.
Red

$224.00 / each

Enter location to check availability
Catalog Page #  2042 

Web Price $224.00 / each

Technical Specs

  • Item Barrier Post with Belt
  • Post Material PVC
  • Post Finish Black
  • Post Height 38"
  • Post Dia. 2-1/2"
  • Base Type Hexagonal
  • Base Dia. 19"
  • Number of Belts 1
  • Belt Length 7-1/2 ft.
  • Belt Color Red
Barrier Post w/ Belt, 7-1/2 ft. L, Yellow
886-33-STD-NO-Y5X-C
PVC
Black
38"
2-1/2"
Hexagonal
19"
1
7-1/2 ft.
Yellow

$224.00 / each

Enter location to check availability
Catalog Page #  2042 

Web Price $224.00 / each

Technical Specs

  • Item Barrier Post with Belt
  • Post Material PVC
  • Post Finish Black
  • Post Height 38"
  • Post Dia. 2-1/2"
  • Base Type Hexagonal
  • Base Dia. 19"
  • Number of Belts 1
  • Belt Length 7-1/2 ft.
  • Belt Color Yellow
Barrier Post with Belt, PVC, Black
886-33-STD-NO-YCX-C
PVC
Black
38"
2-1/2"
Hexagonal
19"
1
7-1/2 ft.
Yellow with Black Text
Cleaning in Progress

$224.00 / each

Enter location to check availability
Catalog Page #  2042 

Web Price $224.00 / each

Technical Specs

  • Item Barrier Post with Belt
  • Post Material PVC
  • Post Finish Black
  • Post Height 38"
  • Post Dia. 2-1/2"
  • Base Type Hexagonal
  • Base Dia. 19"
  • Number of Belts 1
  • Belt Length 7-1/2 ft.
  • Belt Color Yellow with Black Text
  • Belt Message Cleaning in Progress
Barrier Post with Belt, PVC, Black
886-33-STD-NO-YDX-C
PVC
Black
38"
2-1/2"
Hexagonal
19"
1
7-1/2 ft.
Yellow with Black Text
Danger - Keep Out

$224.00 / each

Enter location to check availability
Catalog Page #  2042 

Web Price $224.00 / each

Technical Specs

  • Item Barrier Post with Belt
  • Post Material PVC
  • Post Finish Black
  • Post Height 38"
  • Post Dia. 2-1/2"
  • Base Type Hexagonal
  • Base Dia. 19"
  • Number of Belts 1
  • Belt Length 7-1/2 ft.
  • Belt Color Yellow with Black Text
  • Belt Message Danger - Keep Out
Barrier Post with Belt, PVC, Black
886-33-STD-NO-YEX-C
PVC
Black
38"
2-1/2"
Hexagonal
19"
1
7-1/2 ft.
Yellow with Black Text
Out of Service

$224.00 / each

Enter location to check availability
Catalog Page #  2042 

Web Price $224.00 / each

Technical Specs

  • Item Barrier Post with Belt
  • Post Material PVC
  • Post Finish Black
  • Post Height 38"
  • Post Dia. 2-1/2"
  • Base Type Hexagonal
  • Base Dia. 19"
  • Number of Belts 1
  • Belt Length 7-1/2 ft.
  • Belt Color Yellow with Black Text
  • Belt Message Out of Service
Barrier Post with Belt, 13 ft. L, Black
886T2-33-MAX-NO-B9X-C
PVC
Black
38"
2-1/2"
Hexagonal
19"
2
13 ft.
Black

$322.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $322.00 / each

Technical Specs

  • Item Barrier Post with Belt
  • Post Material PVC
  • Post Finish Black
  • Post Height 38"
  • Post Dia. 2-1/2"
  • Base Type Hexagonal
  • Base Dia. 19"
  • Number of Belts 2
  • Belt Length 13 ft.
  • Belt Color Black
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More