Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
TENSABARRIER

Barrier Post with Belt, 38 In. H, 13 ft. L

  • Item# 22RT73
  • Mfr. Model# MARINEPOST-33-MAX-NO-RGX-C
  • Catalog Page# 2481
  • Catalog Group# H4289
  • UNSPSC# 46151507
Barrier Post with Belt,38 In. H,13 ft. L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $489.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 22.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Stainless steel constructed marine post is used for crowd control. Provides excellent weather and chalking resistance. Post is built to withstand harsh outdoor environments while maintaining an attractive appearance.

View More

Technical Specs

  • Item Barrier Post with Belt
  • Post Material Stainless Steel
  • Post Finish Black
  • Post Height 38"
  • Post Dia. 2-1/2"
  • Base Type Standard
  • Base Dia. 14"
  • Base Material Marine Coated Steel
  • Base Finish Black
  • Number of Belts 1
  • Belt Length 13 ft.
  • Belt Color Red with White Text
  • Belt Message Caution Do Not Enter
  • Belt Width 2"
  • Indoor / Outdoor Indoor/Outdoor
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.