Navigation Menu New

Access My Account, Order History, Lists and more here.

30RG91 RB1-89-89-STD-NO-R5X-C UNSPSC # 46151505

Barrier Post w/ Belt, Wheeled, 7-1/2 ft. L

  • Item # 30RG91
  • Mfr. Model # RB1-89-89-STD-NO-R5X-C
  • UNSPSC # 46151505
  • Catalog Group # E4815
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Barrier Post w/ Belt, Wheeled, 7-1/2 ft. L

  • Item # 30RG91
  • Mfr. Model # RB1-89-89-STD-NO-R5X-C
  • UNSPSC # 46151505
  • Catalog Group # E4815
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Barrier Post with Belt
  • Post Material Steel
  • Post Finish Black Wrinkle
  • Post Height 38 in
  • Post Dia. 2 1/2 in
  • Base Type Wheeled Steel
  • Base Dia. 13 1/2 in
  • Base Material Steel
  • Base Finish Black Wrinkle
  • Number of Belts 1
  • Belt Length 7 1/2 ft
  • Belt Color Red
  • Belt Width 2 in
  • Indoor / Outdoor Indoor
  • ADA Compliance No

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top