Skip Content

DV
TENSABARRIER

Barrier Post,38in.H,White,19in.Base dia.

  • Item # 48GG21
  • My Part #
  • Mfr. Model # 886-32-STD-Q1-C
  • Catalog Page # N/A
  • UNSPSC # 46151505
Barrier Post,38in.H,White,19in.Base dia. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Barrier Post with Belt
  • Post Material PVC
  • Post Finish Powder Coated
  • Post Height 38"
  • Post Dia. 2-1/2"
  • Base Type Hexagonal
  • Base Dia. 19"
  • Base Material Rubber
  • Base Finish Powder Coated
  • Number of Belts 1
  • Belt Length 8 ft.
  • Belt Color Bright Lime
  • Belt Message None
  • Belt Width 2"
  • Includes Base
  • Indoor / Outdoor Indoor/Outdoor
  • ADA Compliance No
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.