Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
TENSABARRIER

Barrier Post, 38 in.H, Red, 14in. Base dia.

  • Item # 48GG12
  • Mfr. Model # 875-21-STD-Q1-C
  • Catalog Page # N/A
  • UNSPSC # 46151505
Barrier Post,38 in.H,Red,14in. Base dia. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Barrier Post with Belt
  • Post Material PVC
  • Post Finish Powder Coated
  • Post Height 38"
  • Post Dia. 2-1/2"
  • Base Type Basic
  • Base Dia. 14"
  • Base Material PVC
  • Base Finish Powder Coated
  • Number of Belts 1
  • Belt Length 8 ft.
  • Belt Color Bright Lime
  • Belt Message None
  • Belt Width 2"
  • Includes Base
  • Indoor / Outdoor Indoor
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.