Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TENNSCO

Caster Kit, 36 in W x 24 in D, Med Gray

  • Item# 5ZJ75
  • Mfr. Model# CK24GR
  • Catalog Page# 1820
  • Catalog Group# F0997
  • UNSPSC# 31162701
Caster Kit,36 in W x 24 in D,Med Gray close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $117.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 14.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Caster Kit
  • Platform Style Box Formed
  • Load Capacity 1000 lb.
  • Platform Length 24"
  • Platform Width 36"
  • Platform Height 2-1/8"
  • Caster Wheel Type Swivel
  • Caster Wheel Dia. 4"
  • Caster Wheel Width 1-1/4"
  • Number of Caster Wheels 4
  • Caster Wheel Material PVC
  • Platform Material Steel
  • Color Medium Gray
  • For Use With Mfr. Nos. 2470 GRAY, 2470 TAN, 2470 BLACK, 2470LGY, 2470PY, 7824BK, 7824SD, 7824MGY, 7824LGY, 7824PY, 7821BK, 7821SD, 7821MGY, 7821LGY, 7821PY, 2472 TAN, 2472 BLACK, 2472 TAN GRAY, 2472LGY, 2472PY, 7820MGY, 7820BK, 7820LGY, 7820SD, 7820PY, 1480 BLACK, 1480 TAN, 1480 GRAY, 1480LGY, 1480PY, 7224BK, 7224MGY, 7224LGY, 7224SD, 7224PY
  • Includes Hardware and (4) Casters
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.