Skip Content

DG
TENNSCO

Storage Cabinet, Medium Gray, 42" Overall Height, Unassembled

  • Item # 9R186
  • My Part #
  • Mfr. Model # CVD1842 MED GREY
  • Catalog Page # N/A
  • Catalog Group # E4485
  • UNSPSC # 30161801
Counter Height Storage Cabinet,18x36,Gry close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This storage cabinet allows you to view your items anytime with its clear, acrylic door panels. Security features include a three point door locking mechanism. The cabinet's raised base keeps your items out of harm's way. Built-in shelf support tabs secure shelves tightly without clips or added parts.

View More

Technical Specs

  • Item Storage Cabinet
  • Cabinet Style Shelving
  • Cabinet Strength Rating Commercial
  • Cabinet Door Type Clearview
  • Cabinet Color Medium Gray
  • Assembled/Unassembled Unassembled
  • Method of Construction Bolted
  • Gauge 22
  • Height of Cabinet 42"
  • Width of Cabinet 36"
  • Depth of Cabinet 18"
  • Number of Doors 2
  • Number of Cabinet Shelves 2
  • Number of Drawers 0
  • Material Steel
  • Finish Powder Coated
  • Shelf Capacity 150 lb.
  • Locking Cabinet Yes
  • Locking Points 3 Points
  • Standards SCS, ANSI/BIFMA
  • Includes 2 Handles, Key Lock with 2 Keys, 1 Bottom Shelf, 2 Adjustable Shelves, Floor Levelers, Knuckle Hinges, 16 Gauge Door Frame
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
  • Green Certification or Other Recognition SCS Indoor Advantage Certified
  • Casters Included No
  • Cabinet Locking Mechanism Keyed
  • Cabinet Handle Style Swing
  • Cabinet Height Range Counter Height
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is SCS Indoor Advantage Certified.

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products