Skip Content

TP
TENNSCO

Storage Cabinet, Light Gray, 42" Overall Height, Assembled

  • Item # 9CTN9
  • My Part #
  • Mfr. Model # CVDJ2442SU LIGHT GREY
  • Catalog Page # N/A
  • Catalog Group # E4502
  • UNSPSC # 30161801
Storage Cabinet,4 Shelves,24x48x42 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $710.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 138.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This storage cabinet allows you to view your items anytime with its clear, acrylic door panels. Security features include a three point door locking mechanism. The cabinet's raised base keeps your items out of harm's way. Built-in shelf support tabs secure shelves tightly without clips or added parts.

View More

Technical Specs

  • Item Storage Cabinet
  • Cabinet Style Shelving
  • Cabinet Strength Rating Commercial
  • Cabinet Door Type Clearview
  • Cabinet Color Light Gray
  • Assembled/Unassembled Assembled
  • Method of Construction Welded
  • Gauge 20/22
  • Height of Cabinet 42"
  • Width of Cabinet 48"
  • Depth of Cabinet 24"
  • Number of Doors 2
  • Number of Cabinet Shelves 2
  • Number of Drawers 0
  • Material Steel
  • Finish Powder Coated
  • Shelf Capacity 400 lb.
  • Locking Cabinet Yes
  • Locking Points 3 Points
  • Standards SCS, ANSI/BIFMA
  • Includes 2 Handles, Key Lock with 2 Keys, 1 Bottom Shelf, 1 Adjustable Shelf, Floor Levelers
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
  • Green Certification or Other Recognition SCS Indoor Advantage Certified
  • Casters Included No
  • Cabinet Locking Mechanism Keyed
  • Cabinet Handle Style Swing
  • Cabinet Height Range Counter Height
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is SCS Indoor Advantage Certified.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.