Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
TENNSCO

Commercial Storage Cabinet, Sand, 72" H X 36" W X 24" D, Assembled

  • Item # 8PHE0
  • My Part #
  • Mfr. Model # 7220 SAND
  • Catalog Page # N/A
  • Catalog Group # E1486
  • UNSPSC # 30161801
Commercial Storage Cabinet, Sand, 72" H X 36" W X 24" D, Assembled close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product Details

Shelves adjust on integrated support tabs and fit tightly to sides and back with no clips needed. Raised bases protect the doors from damage by mops. Reinforced doors with nylon lock bar guides open 180° for full access to contents. This storage cabinet includes a full-width top shelf, 4 adjustable half-width shelves, and a garment hanger rod.

View More

Technical Specs

  • Cabinet Style Combination Wardrobe
  • Cabinet Strength Rating Commercial
  • Cabinet Height Range Full Height
  • Cabinet Door Type Standard
  • Assembled/Unassembled Assembled
  • Height of Cabinet 72"
  • Width of Cabinet 36"
  • Depth of Cabinet 24"
  • Method of Construction Welded
  • Number of Cabinet Shelves 5
  • Shelf Capacity 200 lb.
  • Number of Doors 2
  • Cabinet Color Sand
  • Gauge 24
  • Locking Cabinet Yes
  • Locking Points 3 Points
  • Cabinet Locking Mechanism Keyed
  • Cabinet Handle Style Swing
  • Standards SCS, ANSI/BIFMA
  • Includes Key Lock with 2 Keys, 1 Bottom Shelf, 1 Fixed Shelf, 4 Half Width Adjustable Shelves, 17" Coat Rod
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
  • Green Certification or Other Recognition SCS Indoor Advantage Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is SCS Indoor Advantage Certified.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products