Skip Content

DG
TENNSCO

Commercial Storage Cabinet, Sand, 72" H X 36" W X 18" D, Assembled

  • Item # 8EAX0
  • My Part #
  • Mfr. Model # CVD7218 SAND
  • Catalog Page # N/A
  • Catalog Group # E4462
  • UNSPSC # 30161801
Commercial Storage Cabinet, Sand, 72" H X 36" W X 18" D, Assembled close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Provide an excellent option for viewing contents without needing to open cabinets and violate people's privacy. Excellent for use in schools, prisons, airports, and other areas where concealed belongings need to be examined.

View More

Technical Specs

  • Cabinet Style Shelving
  • Cabinet Strength Rating Commercial
  • Cabinet Height Range Full Height
  • Cabinet Door Type Clearview
  • Assembled/Unassembled Assembled
  • Height of Cabinet 72"
  • Width of Cabinet 36"
  • Depth of Cabinet 18"
  • Method of Construction Welded
  • Number of Cabinet Shelves 4
  • Shelf Capacity 150 lb.
  • Number of Doors 2
  • Cabinet Color Sand
  • Gauge 24
  • Locking Cabinet Yes
  • Locking Points 3 Points
  • Cabinet Locking Mechanism Keyed
  • Cabinet Handle Style Swing
  • Standards SCS, ANSI/BIFMA
  • Includes Key Lock with 2 Keys, 1 Bottom Shelf, 4 Adjustable Shelves
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
  • Green Certification or Other Recognition SCS Indoor Advantage Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is SCS Indoor Advantage Certified.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products