Skip Content

DG
TENNSCO

Storage Cabinet, Light Gray, 72" Overall Height, Assembled

  • Item # 8DRF7
  • My Part #
  • Mfr. Model # CVD7220 LIGHT GREY
  • Catalog Page # N/A
  • Catalog Group # E4466
  • UNSPSC # 30161801
Combination Storage Cabinet,Light Gry close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This storage cabinet allows you to view your items anytime with its clear, acrylic door panels. Security features include a three point door locking mechanism. The cabinet's raised base keeps your items out of harm's way. Built-in shelf support tabs secure shelves tightly without clips or added parts.

View More

Technical Specs

  • Item Storage Cabinet
  • Cabinet Style Combination
  • Cabinet Strength Rating Commercial
  • Cabinet Door Type Clearview
  • Cabinet Color Light Gray
  • Assembled/Unassembled Assembled
  • Method of Construction Welded
  • Gauge 24
  • Height of Cabinet 72"
  • Width of Cabinet 36"
  • Depth of Cabinet 24"
  • Number of Doors 2
  • Number of Cabinet Shelves 5
  • Number of Drawers 0
  • Material Steel
  • Finish Powder Coated
  • Shelf Capacity 150 lb.
  • Locking Cabinet Yes
  • Locking Points 3 Points
  • Standards SCS, ANSI/BIFMA
  • Includes Key Lock with 2 Keys, 1 Bottom Shelf, 1 Fixed Shelf, 4 Half Width Adjustable Shelves, 17" Coat Rod
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
  • Green Certification or Other Recognition SCS Indoor Advantage Certified
  • Casters Included No
  • Cabinet Locking Mechanism Keyed
  • Cabinet Handle Style Swing
  • Cabinet Height Range Full Height
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is SCS Indoor Advantage Certified.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products